Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
Offset screwdr. hex. size2.5mm l.18x56mm
By Gedore
Order Code:
ZT2468563S
£5.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£5.59
0%
10 - 19
£5.37
4%
20 - 49
£5.15
8%
50 - 99
£4.92
12%
100 +
£4.69
16%
1
Add to basket
Get it in
2-7
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/offset-screwdr-hex-size2-5mm-l-18x56mm/p/ZT2468563S
Add to quotation
View all Hexagon Bits
Description
Acc. to DIN ISO 2936 Hardened throughout Chrome-vanadium steel Phosphated
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Offset screwdr. hex. size2.5mm l.18x56mm
Material
Chrome-vanadium steel
Standards Met
DIN ISO 2936
Width Across Flats
2.5mm
Remuneration of The Output Tip
Phosphated
Blade Length
20mm
Standards
DIN ISO 2936
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome