1/4'' ERGOTORQUEplus Bit Screwdriver Flexible Length 200 mm

1/4'' ERGOTORQUEplus Bit Screwdriver Flexible Length 200 mm

Order Code: ZT4130260S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%

Currently unavailable

Description

1/4'' ERGOTORQUEplus bit screwdriver, flexible, length 200 mm. Supplied = assembled. Handle = 2-component handle. Blade shape = round. Length = 200 mm. Weight = 0.2 kg. Product type = bit screwdrivers. With a 2-component handle. Flexible. Limited torque. Double spiral shaft. Plastic protective coating. With 1/4'' hexagon socket for bits.

Specifications for 1/4'' ERGOTORQUEplus Bit Screwdriver Flexible Length 200 mm
  • Product Type
    Bit Screwdriver
  • Length
    200mm
  • Blade Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome