Screwdriver Bits Hex 3.0 x 25mm (Pack 10)

Order Code: ZT2594778S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 +£4.886%


Description

Irwin Hex insert screwdriver bits engineered for use in hand-driving applications or with power tools, designed for use in insert holder with C-clip for retaining ring notch. Compact and versatile with a 1/4in hex body and made from high grade S2 steel Packs of 10 Hex bit 3 x 25mm

Specifications for Screwdriver Bits Hex 3.0 x 25mm (Pack 10)
  • Type
    Hex
  • Pack Quantity
    10
  • Head Type
    Hex
  • Length
    25mm
  • Size
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome