STM.19 Hex Socket 1/2" Drive

STM.19 Hex Socket 1/2" Drive

Order Code: ZT1013189X

£27.99 Inc VAT (20%)


Description

STM
Standard length series.
For hexagon socket heads.
Non-removable bit.
Finish: bright chrome with phosphate-hardened tip.
Available in case set (Ref STM.J9).

See full description
Specifications for STM.19 Hex Socket 1/2" Drive
  • Bit Type
    Hex
  • Tip Size
    19mm
  • Drive Size
    1/2" Square
  • Overall Length
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome