TX Tamper-proof TORX Socket Bit 1/2in Drive T60

Order Code: ZT1294823P

£11.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Size TPX60
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for TX Tamper-proof TORX Socket Bit 1/2in Drive T60
  • MFR Part No.
    M121260-C
  • Type
    Torx
  • Length
    55mm
  • Size
    60
  • Socket Type
    TORX
  • Size (TX)
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome