0
1

TX30 TORX Bit 5/16" Hex Standard

Order Code: ZT1012948X

£1.02 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.020%
20 - 49£0.984%
50 - 99£0.948%
100 - 199£0.9012%
200 +£0.8615.5%


Description

TX
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

Specifications for TX30 TORX Bit 5/16" Hex Standard
  • For Use With
    Hand and Power Tools
  • Bit Type
    Torx
  • Overall Length
    35mm
  • Application
    Industrial
    Mechanic
    Construction
  • Tip Size
    TX30
  • Bit Material
    Chrome Molybdenum Steel
  • Drive Size
    5/16" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome