3-in-1 Angle Key Wrench Set Short Hexagon Socket Metric 10 Parts

Order Code: ZT4131208S

£71.99 Inc VAT (20%)


Description

3-in-1 angle key wrench set, short, hexagon socket, metric, 10 parts. Supplied = assembled. Conforms to = DIN ISO 2936. Feature = fully hardened. Model = hex socket. Handle = 2-component handle. Number of parts = 10 pcs. Unit of measurement for hex key = metric. Product type = hex keys. Short model. DIN ISO 2936. Fully hardened. Handle with double function (holder/T-handle) Matt chrome plated. Special tool steel. In sturdy folding holder with 2-component handle.

See full description
Specifications for 3-in-1 Angle Key Wrench Set Short Hexagon Socket Metric 10 Parts
  • Product Type
    Angle Key Wrench Set
  • Unit of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome