3-in-1 Hexagonal Angle Key Wrench Set 8 Pcs Ball Head Long

Order Code: ZT4130886S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

3-in-1 hexagonal angle key wrench set, 8 pcs, ball head, long. Supplied = assembled. Conforms to = DIN ISO 2936. Feature = fully hardened. Model = hex socket with ball head. Number of parts = 8 pcs. Unit of measurement for hex key = metric. Product type = hex keys. Long model. DIN ISO 2936. With ball head on the long end. Ideally suited for screws that are difficult to reach. Handle with double function (holder/T-handle) Fully hardened. Matt chrome plated. Special tool steel.

See full description
Specifications for 3-in-1 Hexagonal Angle Key Wrench Set 8 Pcs Ball Head Long
  • Material
    Special Tool Steel
  • Unit of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome