Angle Key Wrench Set In Folding Holder Hexagon Socket Inch As Unit 9 Parts

Order Code: ZT4131189S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Angle key wrench set in folding holder, hexagon socket, inch as unit, 9 parts. Supplied = assembled. Material = finest grade chrome-vanadium steel. Finish = matt chrome plated. Conforms to = DIN ISO 2936. Feature = fully hardened. Model = hex socket. Number of parts = 9 pcs. Unit of measurement for hex key = imperial units. Product type = hex keys. Short model. DIN ISO 2936. Fully hardened. In a sturdy folding holder. Special tool steel, matt chrome plated.

See full description
Specifications for Angle Key Wrench Set In Folding Holder Hexagon Socket Inch As Unit 9 Parts
  • Metric or Imperial
    Imperial
  • Product Type
    Angle Key Wrench Set
  • Material
    Chrome-Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome