Angle Key Wrench Set Short Hexagon Socket with Ball Head Inch As Unit 10 Parts

Order Code: ZT4131187S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Angle key wrench set, short, hexagon socket with ball head, inch as unit, 10 parts. Supplied = assembled. Material = special tool steel. Finish = matt chrome plated. Conforms to = DIN ISO 2936. Feature = fully hardened. Model = hex socket with ball head. Number of parts = 10 pcs. Unit of measurement for hex key = imperial units. Product type = hex keys. Imperial units. Short model. DIN ISO 2936. Fully hardened. In a sturdy folding holder. Special tool steel, matt chrome plated. Ideally suited for screws that are difficult to reach.

See full description
Specifications for Angle Key Wrench Set Short Hexagon Socket with Ball Head Inch As Unit 10 Parts
  • Metric or Imperial
    Imperial
  • Material
    Special Tool Steel
  • Product Type
    Angle Key Wrench Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome