Ball-End Hex Key Set 9pc Colour-Coded Long Metric - Display Box of 10

Order Code: ZT3160915S

£129.99 Inc VAT (20%)


Description

• CHROME VANADIUM STEEL – Manufactured from heat treated and hardened steel with satin finish, for added durability and resistance to corrosion.
• RANGE OF KEY LENGTHS - Keys range in length from 65mm to 175mm and in size from 1.5mm to 10mm.
• COLOUR-CODED ANTI-SLIP COATING - For comfort, control and fast identification.
• SEALEY PREMIER - One of a comprehensive range of Premier hand tools, suitable for daily professional use.
• SUPPLIED WITH STORAGE CASE- For safe storage, easy access and quick key selection.
• 9PC SET – Contents includes sizes: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm.

See full description
Specifications for Ball-End Hex Key Set 9pc Colour-Coded Long Metric - Display Box of 10
  • MFR Part No.
    AK7190DB
  • Weight
    3.56kg
  • Length
    65mm to 175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome