Hex Key Set with Tool Tray 6pc - VDE Approved

Order Code: ZT3160761S

£39.99 Inc VAT (20%)


Description

• MANUFACTURED FROM S2 STEEL – Heat treated and hardened with a chemically blackened finish for resistance to corrosion.
• FITTED WITH PP/TPR HANDLES - Fully insulated to VDE and EN 60900 standards to protect from electric shocks up to 1500V DC and 1000V AC.
• 6PC SET – Contents includes sizes 2.5, 3, 4, 5, 6, 8mm.
• RANGE OF KEY LENGTHS – From 126 to 203mm.
• 1500V DC AND 1000V AC SAFE LIVE WORKING – Ideal for technicians working on modern hybrid and electrical vehicles. Also Suitable for electricians and carpenters.
• EVA FOAM STORAGE TRAY – For easy storage. Tray Size (W x D x H) : 175 x 395 x 30mm.

See full description
Specifications for Hex Key Set with Tool Tray 6pc - VDE Approved
  • MFR Part No.
    TBTE05
  • Weight
    0.58kg
  • Length
    126-203mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome