0
1

Hexagon Allen key set XL 8pcs 2-10mm

Order Code: ZT2466651S

£63.99 Inc VAT (20%)


Description

Easy to use where normal hexagon allen keys would fail thanks to improved accessibility and a low profile Rapid progress in work since the two ball ends allow protrusions to be gone round Reduces the risk of injury to the fingers when working on flat surfaces GEDORE vanadium steel 59CrV4, zinc-plated Reduces the risk of injury to the fingers when working on flat surfaces Chrome vanadium steel 59CrV4, galvanized

See full description
Specifications for Hexagon Allen key set XL 8pcs 2-10mm
  • Material
    59CrV4
  • Product Type
    Sets of Cranked Allen Socket Screwdrivers
  • Standards Met
    Not Standardised
  • Storage
    Plastic insert holder (LDPE)
  • Finish
    Zinc-Plated
  • Blade Shape
    Hexagon
  • Length
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome