Hexagon socket key set, in plastic holder, 10 pcs

Order Code: ZT2467113S

£21.99 Inc VAT (20%)


Description

Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, zinc-plated Acc. to DINISO2936 Chrome vanadium steel 61CrSiV5, galvanised

Specifications for Hexagon socket key set, in plastic holder, 10 pcs
  • Finish
    Zinc-Plated
  • Material
    61CrSiV5
  • Standards Met
    DIN ISO 2936
  • Product Type
    Sets of Cranked Allen Socket Screwdrivers
  • Blade Shape
    Hexagon
  • Width
    76mm
  • Storage
    Plastic insert holder (LDPE)
  • Length
    130mm
  • Height
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome