Insulated TRX-Star* Key 9pc with Tool Tray - VDE Approved

Order Code: ZT3160863S

£49.99 Inc VAT (20%)


Description

•MANUFACTURED FROM S2 STEEL – Heat treated and hardened with a chemically blackened finish for resistance to corrosion.
•FITTED WITH PP/TPR HANDLES - Fully insulated to VDE and EN 60900 standards to protect from electric shocks up to 1500V DC and 1000V AC.
•9PC SET – Contents includes sizes T10, T15, T20, T25, T27, T30, T40, T45, T50.
•RANGE OF KEY LENGTHS – From 135 to 215mm.
•TRX-STAR – Torx style head.
•1500V DC AND 1000V AC SAFE LIVE WORKING – Ideal for technicians working on modern hybrid and electrical vehicles. Also Suitable for electricians and carpenters.
•EVA FOAM STORAGE TRAY – For easy storage. Tray Size (W x D x H) : 175 x 395 x 30mm.

See full description
Specifications for Insulated TRX-Star* Key 9pc with Tool Tray - VDE Approved
  • MFR Part No.
    TBTE06
  • Weight
    0.88kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome