Metric T-Handle Hex Key Set, 8 Piece IRWT10771

Order Code: ZT1285706P

£39.99 Inc VAT (20%)


Description

The Hex Keys in this Irwin 8 piece T Handled Hex Key Set are manufactured from high-strength and durable chrome vanadium steel with an ergonomic design to ease gripping and handling, improving the torque performance. The keys also have a special surface treatment to prevent oxidisation and corrosion. 8 Piece set containing 2.0mm, 2.5mm, 3.0mm, 4.0mm, 5.0mm, 6.0mm, 8.0mm and 10.0mm.

See full description
Specifications for Metric T-Handle Hex Key Set, 8 Piece IRWT10771
  • MFR Part No.
    T10771
  • Type
    T-Handle
  • Metric or Imperial
    Metric
  • No. of Keys
    8
  • Key Type
    T-Handle
  • End Type
    Blunt
  • Number of Keys
    8
  • Minimum Size
    2mm
  • Maximum Size
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome