T-Handle Metric Hexagon Key Set, 5 Piece FCM84TCJE5

Order Code: ZT1462657S

£89.99 Inc VAT (20%)


Description

The Facom 84TC.JE5 84TC.JE5 Set of 5 'T' Spinner Hexagon Keys, each with 3 Hexagon ends and a burnish-tipped chrome finish. Contains sizes 3, 4, 5, 6 and 8mm.

Specifications for T-Handle Metric Hexagon Key Set, 5 Piece FCM84TCJE5
  • Metric or Imperial
    Metric
  • MFR Part No.
    FCM84TCJE5
  • Type
    T-Handle
  • No. of Keys
    5
  • Number of Keys
    5
  • Maximum Size
    8mm
  • End Type
    Blunt
  • Key Type
    T-Handle
  • Minimum Size
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome