0
1

T10757 Metric Long Arm Ball End Hex Key Set, 10 Piece IRWT10757

Order Code: ZT1460923S

£20.99 Inc VAT (20%)


Description

This IRWIN T10757 Long Arm Ball End Hex Key Set contains a selection of keys manufactured from chrome vanadium steel for strength and durability. Heat-treated, so the metal resists rust and corrosion. One end has a routered tip finish for improved gripping and holding of screws. The other has a ball point that permits turning of up to a 30º angle. Its long arm design allows access to deep set screws or difficult to reach places. Supplied in a plastic holster that keeps wrenches together for easy storage. Metric Sizes 1.5, 2, 2.5, 3, 4, 5, 6, 7, 8 and 10mm

See full description
Specifications for T10757 Metric Long Arm Ball End Hex Key Set, 10 Piece IRWT10757
  • Metric or Imperial
    Metric
  • MFR Part No.
    IRWT10757
  • Type
    L-Shaped
  • No. of Keys
    10
  • Number of Keys
    10
  • Key Type
    L-Shaped
  • Maximum Size
    10mm
  • Minimum Size
    1.5mm
  • End Type
    Ball

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome