TRX-Star* & Ball-End Hex Key Set 18pc Long Anti-Slip

Order Code: ZT3160838S

£31.99 Inc VAT (20%)


Description

• One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• Manufactured from hardened and heat treated Chrome Vanadium steel with a fully polished finish.
• Ball-End hex keys range in length from 65 to 175mm and in size from 1.5 to 10mm.
• TRX-Star* keys range in length from 65 to 175mm and in size from T10 to T50.
• Colour-coded anti-slip coating for comfort, control and fast identification.
• Supplied in EVA Storage Tray.
• Lifetime guarantee*.

See full description
Specifications for TRX-Star* & Ball-End Hex Key Set 18pc Long Anti-Slip
  • MFR Part No.
    AK7199
  • Weight
    0.78kg
  • Length
    65-175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome