Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.59 | 0% |
5 - 9 | £5.37 | 4% |
10 - 19 | £5.14 | 8% |
20 + | £4.92 | 12% |
1331D - Short Series.
3-flute multi-purpose replaceable milling cutters for small diameter applications. Square end.
Manufactured to e8 h6 DIN1835B.
Dimensions:
1.8mm diameter, flute length 4mm, overall length 35mm, shank 6mm.
2.3mm diameter, flute length 5mm, overall length 36mm, shank 6mm.
2.8mm diameter, flute length 5mm, overall length 36mm, shank 6mm.
3.3mm diameter, flute length 6mm, overall length 37mm, shank 6mm.
3.8mm diameter, flute length 7mm, overall length 38mm, shank 6mm.
4.3mm diameter, flute length 7mm, overall length 38mm, shank 6mm.
4.8mm diameter, flute length 8mm, overall length 39mm, shank 6mm.
5.3mm diameter, flute length 8mm, overall length 39mm, shank 6mm.
8.5mm diameter, flute length 11mm, overall length 48mm, shank 10mm.
9.5mm diameter, flute length 11mm, overall length 48mm, shank 10mm.
10.0mm diameter, flute length 13mm, overall length 50mm, shank 10mm.