8MM St/Sh 3FL High Helix Carbide Slot Drill - TiCN

8MM St/Sh 3FL High Helix Carbide Slot Drill - TiCN

Order Code: ZT1154895XCopy

£45.99each Inc VAT (20%)
£6,898.50 minimum order value

Minimum order quantity: 150.

Description

Series 58 - Regular Series, TiCN Coated
Centre cutting. To Manufacturers Standards.

Available as Carbide Uncoated (for general production machining) or TiCN Coated (extends cutter tool life and improves work material surface finish).

See full description
Specifications for 8MM St/Sh 3FL High Helix Carbide Slot Drill - TiCN
  • Cutting Direction
    Right Hand
  • Helix Direction
    Right Hand
  • Plunge Type
    Centre Cutting
  • Overall Length
    60.0mm
  • Cutter Diameter Tolerance
    H10
  • Shank Diameter Tolerance
    H6
  • Milling Application
    High-feed Milling
  • Shank Diameter
    6.0mm
  • Standards Met
    DIN 6535HA
  • Shank Type
    Plain Round
  • Material
    Solid Carbide
  • Helix Angle
    45°
  • Coolant Delivery
    External
  • Cutter Diameter
    8.0mm
  • Finish/Coating
    TiCN
  • Flute Length
    19.0mm
  • Material Grade
    Micrograin
  • Length Type
    Regular
  • Number of Flutes
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome