0
1

14 Piece Universal Set - Progressor for Wood & Metal

Order Code: ZT1254186X

£139.99 Inc VAT (20%)


Description

Universal sets for cicular cut-outs on wood, plastic or metal.

Features:
-Intake system: standard drill Chuck, keyless chuck
-Plastic case
-2608594193: HSS (high speed steel) material, 2608594192: bimetal material

See full description
Specifications for 14 Piece Universal Set - Progressor for Wood & Metal
  • Diameter
    20 - 76mm
  • Contents
    2x pilot drills
    11x holesaws
    1x mandrel
  • MFR Part No.
    2608594193
  • System of Measurement
    Metric
  • Number of Pieces
    14
  • Item
    Holesaw Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome