0
1

2 608 584 109 32mm HSS Bi-Metal Holesaw for Standard Adapters

Order Code: ZT1190176X

£8.99 Inc VAT (20%)


Description

This Bosch HSS Bi-Metal holesaw, ideal for professional hole drilling in metal (including aluminium and INOX), plastics and wood.

Bosch's HSS Bi-Metal holesaw range uses a standard adaptor system for normal toolholders, with either a hexagonal or SDS-Plus shank.

Key Features:

• 8% cobalt alloy for greater durability and a longer lifetime.
• Vario tooth strip for fast and accurate cuts.
• High resistance to heat and wear for a long lifespan.

See full description
Specifications for 2 608 584 109 32mm HSS Bi-Metal Holesaw for Standard Adapters
  • MFR Part No.
    2608584109
  • Blade Material
    Bi-Metal High Speed Steel
  • Diameter
    32mm
  • Cutting Depth
    44mm
  • Product Type
    Holesaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome