2 608 596 295 HSS-G Pilot Drill for SDS-Plus and Hexagon Arbors, Width Across Flats 6.35 and 9.52mm

Order Code: ZT1190184X

£5.29each Inc VAT (20%)
£52.90 minimum order value
QuantityPriceDiscount
1 - 9£5.290%
10 - 19£5.035%
20 +£4.7610%

Minimum order quantity: 10.

Description

HSS-G pilot drill bit, for SDS-plus and hexagon adapter.

Features and Benefits
• width across flats 6.35 (1/4") and 9.52 mm
• Easy to use
• High quality material

See full description
Specifications for 2 608 596 295 HSS-G Pilot Drill for SDS-Plus and Hexagon Arbors, Width Across Flats 6.35 and 9.52mm
  • MFR Part No.
    2608596295
  • Cutting Depth
    81mm
  • Blade Material
    High Speed Steel
  • Diameter
    9.52mm
  • Number of Pieces
    1
  • Item
    Holesaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome