0
1
2

2608580448 HSS Bi-Metal Holesaw 152mm

Order Code: ZT3085576S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£23.034%


Description

Bosch 2608580448 HSS-Bimetal Hole Saw 6in - 152mm Diameter
The Bosch 2608580448 has a 6in - 152mm diameter and a working depth of 38mm. It is designed to be used with Rotary Impact Drills or Rotary Hammer Drills. The bi-metal Hole Saw offers smooth cutting through various materials. The tooth configuration (Vario tooth strip) is ideal for gliding through material to provide smooth cuts. Made of bi-metal HSS (high-speed steel) containing 8% cobalt alloy, this hole saw has less risk of tooth breakage and higher heat resistance for long-lasting cutting. Use this hole saw when cutting through wood, metal and plastics The bi-metal Hole Saw fits all standard adapters on the market.

Features:
Bi-metal Hole Saw offers smooth cutting through various materials
Tooth configuration (Vario tooth strip) is ideal for gliding through material to provide smooth cuts
Made of bi-metal HSS containing 8% cobalt alloy for long-lasting cutting
Fits threaded standard adapter
Specification:
Diameter: 6in - 152mm
Working length: 38mm

See full description
Specifications for 2608580448 HSS Bi-Metal Holesaw 152mm
  • Working Length
    38mm
  • Product Type
    Bi-Metal Hole Saw