0
1

2608900434 Expert Tough Material Hole Saw 70 X 60 mm

Order Code: ZT1751631S

£30.99 Inc VAT (20%)


Description

This range of hole saws cut accurately and cleanly through metal, using carbide teeth to maintain excellent stability during use. Designed with Bosch Carbide Technology, the teeth of the saw are made from the hardest metal, laser welded and ground six times for optimum shape and performance. The saw is very versatile, being ideal for use with wood, metal, stainless steel, brick, soft tiles and reinforced plastics.

Features and Benefits
• Lasts up to 50 times longer than a Bi Metal hole saw
• Bosch Carbide Technology offers excellent durability
• Highly versatile
• Robust and accurate

Typical Applications
• Cuts neat holes up to 60 mm in depth
• Tubing for wires and water pipes
• Holes for sockets, light switches and junction boxes
• Suitable for any applicable task

See full description
Specifications for 2608900434 Expert Tough Material Hole Saw 70 X 60 mm
  • MFR Part No.
    2608900434
  • Diameter
    70mm
  • Blade Material
    Carbide
  • Cutting Depth
    60mm
  • Number of Pieces
    1
  • Product Type
    Tough Material Hole Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome