35mm Standard Adpator Hole Saw Long-life for HSS Bi-Metal - 2 608 584 110

Order Code: ZT1021576P

£7.99 Inc VAT (20%)


Description

Bosch's HSS Bi-Metal holesaw uses a standard adaptor system for normal tool holders, with either a hexagonal or SDS-Plus shank.

• Cobalt alloy for greater durability and a longer lifespan.
• Vario tooth strip for quick and accurate cuts.
• High resistance to heat and wear for a long lifetime
• Material suitability: Wood, Metal, Non-ferrous metal, PVC and Stainless steel

See full description
Specifications for 35mm Standard Adpator Hole Saw Long-life for HSS Bi-Metal - 2 608 584 110
  • MFR Part No.
    2608584110
  • Cutting Depth
    44mm
  • Diameter
    35mm
  • Blade Material
    Bi-metal High Speed Steel
  • Item
    Holesaws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome