Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
9 Piece Sanitary Set - Progressor for Wood & Metal
By Bosch
Order Code:
ZT1254188X
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
10-15
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/9-piece-sanitary-set-progressor-for-wood-and-metal/p/ZT1254188X
Add to quotation
View all Hole Saws
Description
9 piece progressor sanitary hole saws set.
Specifications
Specifications for 9 Piece Sanitary Set - Progressor for Wood & Metal
Diameter
20mm
32mm
64mm
25mm
51mm
38mm
MFR Part No.
2608594189
System of Measurement
Metric
Number of Pieces
9
Contents
1x Power-Change adapter
Item
Holesaw Sets
Material
9 Piece Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome