DT8102-QZ Quick Release Mandrel 32-127MM

DT8102-QZ Quick Release Mandrel 32-127MM

Order Code: ZT1031614XCopy

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Ideal for cutting holes in steel stainless steel brass copper aluminium wood plastic and other compositesIndustrial rugged hole saws designed for heavy duty cutting in standard or deep cut applications Extra hard varable pitch high speed steel teeth with M3 steel cutting edge providing extended holesaw life 125mm deeper cut then standard holesaws Increased depth of cutting edge providing extended holessaw cutting life.

Specifications for DT8102-QZ Quick Release Mandrel 32-127MM
  • Shank Diameter
    13mm
  • MFR Part No.
    DT8102-QZ
  • Shank Type
    Plain
  • For Use With
    Holesaws
  • Diameter
    32 to 210mm
  • Product Type
    Mandrel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome