Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Hole Saws & Cutters
Hole Saws
Extension Rod 250mm - DDA250EX
By Sealey
Order Code:
ZT1225672P
£11.29
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 30th Jan
In Stock
GBP
11.29
https://www.zoro.co.uk/shop/tools-and-machining/hole-saws/extension-rod-250mm-dda250ex/p/ZT1225672P
Add to quotation
View all Hole Saws
Description
250mm threaded 1/2"BSP extension bar with taper for pilot rod/drill.
Specifications
Specifications for Extension Rod 250mm - DDA250EX
MFR Part No.
DDA250EX
Nett Weight
0.4kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome