Mxqs Electrician Kits M42 8% Cobalt Bi-Metal Speedxcut

Order Code: ZT1331821S

£119.99 Inc VAT (20%)


Description

The ultimate Mandrex Bi-Metal Electricians Hole Saw Set has arrived! This Electricians Hole Saw Set comes complete with the Mandrex One Click Arbor System this is a set that will change the hole sawing experience for ever!

Long lasting Bi-metal Electricians Hole Saw Set with unique ejection holes for extra chip release and weight reduction. The Mandrex SpeedXcut M42 Hardened steel, in combination with our special tooth geometry, provides the smoothest cut requiring less feed pressure.

Supplied in a tough blow moulded stylish case, it even has room to expand your set to include other sizes, these kits are a must have for tradesmen.

This Kit Comprises the following sizes and items;

MXqs arbor with HSS pilot drill (chuck HEX11 – 11/32″PB)
1 x extra HSS pilot drill
Hole Saw sizes all in the SpeedXcut M42 8% Cobalt Hole saws;

20, 25, 32, 38, 51, 73mm
M42 HOLE SAW FEATURES

– Extra release holes to push out thin plate core material easily
– Bi-metal with 8% cobalt alloy for a longer lifetime
– Cutting depth 47mm (1-3/4″) for deeper holes in one pass
– Maximum clearance of chips thanks to the specially designed wide slots
– 4/6″ variable tooth for clean edges
– Significant weight reduction compared to any other Hole Saws
– Smooth cutting with minimal heat build up
– Suitable for use in electric and battery powered tools

See full description
Specifications for Mxqs Electrician Kits M42 8% Cobalt Bi-Metal Speedxcut
  • Material
    Bi-Metal
    Hardened Steel
  • Hole Saw Sizes
    25mm
    51mm
    38mm
    73mm
    32mm
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome