PTI 35mm Tungsten Carbide Hinge Cutter with 1/4in Shank
0
1
2
3
4
5
6

PTI 35mm Tungsten Carbide Hinge Cutter with 1/4in Shank

Order Code: ZT5517384SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The PTI 35mm Tungsten Carbide Hinge Cutter is the ideal tool for creating flat bottom holes for circular type hinges, perfect for cabinet doors. Made with tungsten carbide tips, this hinge cutter offers exceptional durability and precision. Whether working with hard or soft wood , you can expect clean, accurate, and splinter-free results every time. Brand: PTI 35mm diameter for circular hinge cutting Drills precise flat bottom holes with no splintering Tungsten carbide cutting edge for durability and sharpness Ideal for use in both hard and soft wood 1/4" shank for secure fitting in drills Individually packaged with barcode and Eurohook for easy display and storage

See full description
Specifications for PTI 35mm Tungsten Carbide Hinge Cutter with 1/4in Shank
  • Product Type
    Hinge Cutter
  • Material
    Tungsten Carbide
  • Diameter
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome