Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Hooks and Picks
Aluminium Turning Hook
By Gedore
Order Code:
ZT2469649S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/tools-and-machining/hooks-and-picks/aluminium-turning-hook/p/ZT2469649S
Add to quotation
View all Hooks and Picks
Description
Aluminium turning hook
Specifications
Specifications for Aluminium Turning Hook
Material
High-Strength Aluminum
Product Type
Turning Hooks
Handle Material
Rubber Handle
Length
1.52mm
Maximum Load Capacity
1600 N am Hebelende
Opening (max.)
400mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome