Lobster Pick Aluminium

Lobster Pick Aluminium

Order Code: ZT5533693S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Help your customers eat every last morsel of their crab or lobster with this lobster pick from Olympia.Made from strong aluminium the pick makes every nook and cranny of claw and pincer easy to reach. Two sharp prongs effortlessly scrape out every last bit of meat ensuring nothing goes to waste. And it allows your customers to enjoy their meal without the hassle of picking and scraping with the wrong cutlery.The handle end also has a spoon-like design giving it a safe end to eat from. Complete with an intricate design on the handle this is the perfect tool to accompany succulent sea food. Product features - Dimensions: 17(W) x 205(L)mm - Material: Aluminium - Strong aluminium design - Pronged end and spoon end - Intricate handle emblem

See full description
Specifications for Lobster Pick Aluminium
  • Product Type
    Lobster Pick
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome