Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
HSS Corner Rounding Cutters
C700 15.00MM HSCo Corner Rounding Cutter
By Dormer
Order Code:
ZT1155529X
£1,049.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
1049.99
https://www.zoro.co.uk/shop/tools-and-machining/hss-corner-rounding-cutters/c700-15-00mm-hsco-corner-rounding-cutter/p/ZT1155529X
Add to quotation
View all HSS Corner Rounding Cutters
Description
Extra short series corner rounding cutter with 5 flutes
Specifications
Technical Information
Specifications for C700 15.00MM HSCo Corner Rounding Cutter
Material
HSS-E
Finish
Bright
Shank
Weldon shank DIN 1835B
Standards Met
DORMER
Product Series
C700
Length of Cut
Extra short
Number of Flutes
5
Unit of Measurement
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome