31 Piece Angle Driver Bit Set

31 Piece Angle Driver Bit Set

Order Code: ZT1220800P

£73.99 Inc VAT (20%)


Description

A right angle 25mm driver and magnetic bit holder to help loosen and tighten screws or fixings in the most inaccessible places, helping you achieve the seemingly impossible. Suitable for all 1/4" hexagon insert bits and for drills 10.8V - 18V. 1/4" hex shank for quick release and zinc alloy housing for high torque applications. Max 2000 rpm. Head rotates 360 degrees enabling the user to access any tight space. Adjustable handle can be fixed at 0, 45 or 90 degrees providing stability when screwing. Suitable for up to 57Nm.
Set is packaged in a metal box with hingedlid and latch and includes 31 pieces of highquality bits including PZ, PH, TORX and slottedbits.

See full description
Specifications for 31 Piece Angle Driver Bit Set
  • Pack Quantity
    31 Piece
  • Weight
    0.465kg
  • Length
    0.83mm
  • Width
    0.83mm
  • Height
    0.83mm
  • Tip Type
    Torx
    Slotted
  • Number of Pieces
    31
  • Product Type
    Angle Driver Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome