CS1250L Circular Saw 190mm 1250W 240V B/DCS1250L

Order Code: ZT1273911P

£69.99 Inc VAT (20%)


Description

The Black & Decker CS1250L Circular Saw offers class leading performance and value. With easy to set integral depth of cut adjustment, the 190mm blade allows for a 66mm depth of cut. The rise and fall depth setting function provides optimum cutting performance. A safety lock-off prevents unintentional starting and it is fitted with dust extraction ports for a clean and tidy workplace. Suitable for rip or cross cutting and bevel cutting. Supplied with 1 x 190mm Steel Circular Saw Blade, 1 x Rip Fence and 1 x Allen Key. Specification Input Power 1,250 Watt. No Load Speed 5,300/min. Max Cutting Depth @90 66mm. Blade 190x16mm Bore. Bevel Capacity 0-45.

See full description
Specifications for CS1250L Circular Saw 190mm 1250W 240V B/DCS1250L
  • MFR Part No.
    CS1250L-GB
  • No Load Speed
    5,300
  • Blade Diameter
    19mm
  • Depth of Cut (90°)
    66mm
  • Power Source
    Corded 240V
  • Input Power
    1250W
  • Bore Diameter
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome