DV20VB2J6Z 20MM Impact Drill 13MM 790W 240V

Order Code: ZT1254680X

£209.99 Inc VAT (20%)


Description

Features:

- High power 790W motor
- Offset of chuck: 23.5mm
- Soft grip handle
- Variable speed by dial and trigger
- Slip clutch for some areas
- Reversible by push button
- High quality Rohm keyless chuck
- Two speed gearbox
- Sturdy aluminium gear casing for long life

See full description
Specifications for DV20VB2J6Z 20MM Impact Drill 13MM 790W 240V
  • Noise/ Vibration Information
    Sound Power Level 110 dB(A)
    Sound Pressure Level 99 dB(A)
  • Blows per Minute
    Hi: 0 - 26,000
    Lo: 0 - 8,000
  • Model Number
    DV20VB2J6Z
  • No Load Speed
    Hi: 0 - 3,000rpm
    Lo: 0 - 1,000rpm
  • Weight
    2.2kg
  • Supply Voltage
    240V
  • Chuck Capacity
    1.5 to 13mm
  • Available Operation Modes
    Rotation Only
    Rotation & Hammer
  • Capacity
    Wood: 40mm
    Steel: 13mm
    Concrete: 20mm
  • Contents
    Depth Stop
    Case
    Side Handle
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Chuck Type
    Keyless
  • Power Rating
    790W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome