HP1631K/1 - 710W Variable Speed Impact Drill - 110V

Order Code: ZT1028309X

£129.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Makita HP1631K Percussion Drill combines power and precision, featuring a 710W motor, variable speed up to 3,200 rpm, and a high impact rate of 48,000 bpm for efficient drilling into wood, metal, and masonry. With a drilling capacity of 16mm in masonry, 13mm in steel, and 30mm in wood, it is versatile and reliable. Its lightweight, ergonomic design with a soft-grip handle ensures comfort, while the keyless chuck enables quick bit changes. Supplied with a sturdy carry case, the 110V model suits site use, while the 240V version is ideal for home or workshop applications.

Features and Benefits
• Powerful 710W motor for reliable operation
• Adjustable speed up to 3,200 rpm for enhanced precision
• High-impact rate of 48,000 bpm to tackle tough materials like masonry
• Versatile drilling capacity suitable for wood, steel, and masonry tasks
• Compact, lightweight build with a comfortable, soft-grip handle for ease of use
• Quick-change keyless chuck streamlining bit replacements
• Comes with a robust carry case for organised storage and portability
• Choice of 110V for professional worksites or 240V for domestic and workshop settings

See full description
Specifications for HP1631K/1 - 710W Variable Speed Impact Drill - 110V
  • Power Rating
    710W
  • Blows per Minute
    0-48,000
  • Contents
    Carry Case
    Depth Stop
    Side Handle
  • Chuck Capacity
    1.5 to 13
  • Supply Voltage
    110V
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Capacity
    Drilling Ø Steel 13mm
    Drilling Ø Wood 30mm
    Drilling Ø Masonry16mm
  • Chuck Type
    Keyless
  • Available Operation Modes
    Rotation & Hammer
  • Weight
    1.9kg
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Vibration Emission Value Ah 17.5 m/s² (Impact Drilling Concrete)
    Sound Pressure Level 97 dB(A)
    Vibration Emission Value Ah 2.5 m/s² (Drilling Metal)
    Sound Power Level 108 dB(A)
    Vibration Uncertainty K 1.5 m/s²
  • No Load Speed
    0-3,200rpm
  • Torque Range
    Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome