0
1
2

10 Piece Deep Impact Metric Socket Set 3/8in Drive

Order Code: ZT5519014S

£22.99 Inc VAT (20%)


Description

Features: Made from Chrome Vanadium Steel Black Phosphate finish for added corrosion resistance Supplied in a plastic storage case Specification: Drive: 3/8" Deep Sockets Size: 10, 11, 13, 14, 17, 18, 19, 21, 22, 24mm Hardness: HRC 42-46

Specifications for 10 Piece Deep Impact Metric Socket Set 3/8in Drive
  • Product Type
    Socket Set
  • Material
    Chrome Vanadium Steel
  • Drive Size
    3/8in
  • Socket Size
    17mm
    10mm
    14mm
    11mm
    18mm
    22mm
    21mm
    13mm
    19mm
    24mm
  • Number of Pieces
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome