0
1
2

10 Piece 1/2in Drive Shallow Impact Metric Socket Set

Order Code: ZT5518638S

£13.99 Inc VAT (20%)


Description

A set of shallow impact sockets in metric sizes Features: Made from Chrome Vanadium Steel  Black phosphate finish Supplied in a metal storage case for easy storage Specification: Sizes: 9, 10, 11, 13, 14, 17, 19, 22, 24, 27mm Drive: 1/2" Points: 6

Specifications for 10 Piece 1/2in Drive Shallow Impact Metric Socket Set
  • Material
    Chrome Vanadium Steel
  • Size System
    Metric
  • Socket Size
    9mm
    10mm
    14mm
    27mm
    24mm
    13mm
    22mm
    19mm
    11mm
    17mm
  • Product Type
    Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome