Features: Phosphate finish for increased corrosion protection Supplied in a moulded case for easy storage Specification: Drive: 1/2" Points: 6 Overall length: 78mm Sizes: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm