0
1
2

3 Piece 1/2in Dr Impact Extension Bar Set

Order Code: ZT5519455S

£12.99 Inc VAT (20%)
£14.9913% off


Description

Features: All 1/2” Drive Black finish Made from heat-treated hardened and tempered Chrome-Vanadium Steel For use on all air powered & battery powered impact tools/wrenches & breaker bars Industrial black phosphate finish  Drilled end to facilitate retaining ball bearing for use on ratchets and breaker bars Includes: 3pc 1/2"Dr impact extension bars 1x 1/2" inch drive extension bar by 75mm long (approx 3") 1x 1/2" inch drive extension bar by 125mm long (approx 5") 1x 1/2" inch drive extension bar by 250mm long (approx 10") All 3 extension bars have a heavy duty spring loaded ball bearing to hold socket securely in place.

See full description
Specifications for 3 Piece 1/2in Dr Impact Extension Bar Set
  • Material
    Chrome-Vanadium Steel
  • Product Type
    Impact Extension Bar Set