Car impact socket set 1/2" 5 pcs hex 10-24 mm

Order Code: ZT2464648S

£79.99 Inc VAT (20%)


Description

Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish In black plastic case In plastic case

Specifications for Car impact socket set 1/2" 5 pcs hex 10-24 mm
  • Material
    Steel
  • Product Type
    Drive 1/2"
  • Finish
    Gun-Metal Finish
  • Standards Met
    DIN 3121 - G 12, 5, ISO 1174
  • Actuation Type
    Machine-Operated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome