0
1
2
3

S106 Socket Set With Combination Spanner 1/4in and 1/2in Square Drive (106 Piece)

Order Code: ZT3112623S

£152.99 Inc VAT (20%)


Description

Bahco S106 Socket Set with Combination Spanner 1/4in and 1/2in Square Drive (106 Piece)
The Bahco S106 is a 106 piece socket set with 1/4" and 1/2" drive sockets and combination spanners. This kit contains a huge range of tools all in the one hardy High-Density Polythene (HDPE) Carry Case, allowing for ease of transportation across the job site. The sockets are made from high-performance alloy steel in a matte finish for optimum durability and long life.

Features:
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive profile sockets
Easier access provided by thin compact head on combi wrench
U-shaped handle for a comfortable grip of spanners
A quick socket release button on ratchet
Matte finish
Case: High density polyethene (HDPE)
Standards: ISO 1174 and DIN 3120
Comes with:
12 Piece 1/4" hex sockets 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
10 1/4" hex deep sockets 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13 mm
15 Piece 1/2" hex sockets 10, 12, 13, 14, 15, 16, 17, 18, 20, 21, 23, 24, 27, 32 and 34 mm
Nine 1/2" hex sockets AF: 3/8, 7/16 (11) , 1/2, 9/16, 11/16, 3/4 (19) , 13/16, 7/8 (22) and 1-3/16"
Four 1/2" hex impact sockets, 17, 19, 21 and 24 mm
Four 1/4" Phillips socket drivers, PH1, PH2, PH3 and PH4
Three 1/4" slotted socket drivers: 4, 5.5 and 7 mm
Six 1/4" hex socket drivers, 3, 4, 5, 6, 8 and 10 mm
Three 1/4" Pozidriv socket drivers: PZ1, PZ2 and PZ3
Eight 1/4" TORX socket drivers, T8, T10, T15, T20, T25, T27, T30 and T40
Two 1/4" extension bars, 50 mm/2" and 100 mm/4"
One 1/4" sliding T-bar, 100 mm/4"
One 1/4" universal joint
One 1/4" spinner with two-component handle
Two 1/2" extension bars, 125 mm/5" and 250 mm/10"
One 1/2" universal joint
One 1/2" spark plug hex socket, 21 mm (13/16")
One 1/2" T-adaptor
Three hexagon L-keys: 1.5, 2 and 2.5 mm
One 1/4" ratchet, quick release, 60 teeth/6° action angle
One 1/2" ratchet, quick release, 60 teeth/6° action angle
Four flex head spanners, 8-9, 10-11, 12-13 and 14-15 mm
13 Piece combination spanners 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19 mm, on a practical removable tool-rack
One removable three-section plastic box with lid
Specification:
Pack Qty: 106 Piece

See full description
Specifications for S106 Socket Set With Combination Spanner 1/4in and 1/2in Square Drive (106 Piece)
  • Product Type
    Socket Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome