3/4'' Impact Bit Socket Set 6 Parts 14 - 24 mm

Order Code: ZT4130838S

£199.99 Inc VAT (20%)


Description

3/4'' impact bit socket set, 6 parts, 14 - 24 mm. Supplied = assembled. Number of parts = 6 pcs. Model = hex socket. Conforms to = ISO 1174, DIN 3121. Weight = 2.52 kg. Square drive = 3/4''. Product type = impact bit sockets. For hexagonal socket screws. Square socket in accordance with DIN 3121/ISO 1174. Short model. For machine activities. Matt satin finish. Chrome-molybdenum. In a stable sheet steel case.

See full description
Specifications for 3/4'' Impact Bit Socket Set 6 Parts 14 - 24 mm
  • Product Type
    Impact Bit Sockets
  • Socket Size Range
    14 - 24mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome