Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
15/16" Whit Deep Impact Socket 3/4" SQ Dr
By Kennedy
Order Code:
ZT3935059S
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it in
11-16
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/15-16-inch-whit-deep-impact-socket-three-quarter-inch-sq-dr/p/ZT3935059S
Add to quotation
View all Impact Sockets
Description
3/4? Drive BSW Size, Deep Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.
Tags:
#BulkDiscount
Specifications
Specifications for 15/16" Whit Deep Impact Socket 3/4" SQ Dr
Socket Size
15/16in
Drive Size
3/4in
Socket Type
Impact Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome