2.13/16" A/F Impact Socket 1" SQ Dr

Order Code: ZT3299953S

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Manufactured from high-quality chrome-molybdenum steel, these 1 inch drive, A/F (Across Flat) impact sockets are suitable for use with UNF and UNC threads and are a durable choice for all toolkits.

Features and Benefits
• Black oxidised finish resists corrosion and abrasion
• Permanent laser-etched markings for user convenience
• Super durable chrome-molybdenum steel for a long-life product

Standards
• SAE
• DIN 3129

See full description
Specifications for 2.13/16" A/F Impact Socket 1" SQ Dr
  • Socket Size
    2-13/16in
  • Drive Size
    1in
  • Socket Type
    Impact Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome