5MM Insulated Hexagon Socket 1/4"1000 V

Order Code: ZT3614268S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%


Description

These insulated hexagon sockets from Kennedy® feature double safety coatings to isolate against up to 1000 volts of electricity.

Features and Benefits
• Sizing printed on the body of the socket for easy identification
• Dual layers of dipped insulation to isolate against up to 1000 volts
• Individually tested against high voltages to ensure reliable protection

Standards
• IEC 60900

See full description
Specifications for 5MM Insulated Hexagon Socket 1/4"1000 V
  • Drive Size
    1/4in
  • Socket Type
    Hexagon Socket
  • Insulated
    Yes
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome