Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Impact Sockets
7/8" Whit Impact Socket 1" SQ Dr
By Kennedy
Order Code:
ZT3299993S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
11-16
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/impact-sockets/7-8-inch-whit-impact-socket-1-inch-sq-dr/p/ZT3299993S
Add to quotation
View all Impact Sockets
Description
1? Drive BSW Size, Standard Length, 6-Point
Conform to: SAE, USA Federal Standard GGG-W-660A.
Tags:
#BulkDiscount
Specifications
Specifications for 7/8" Whit Impact Socket 1" SQ Dr
Socket Type
Impact Socket
Socket Size
7/8in
Drive Size
1in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome